Motion
4741-6B
Aeroquip (Eaton) Hose End - Brass Material, 3/8 in Hose ID, Female
MI ITEM #00329369
MFR #4741-6B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Brass Material, 3/8 in Hose ID, Female
MI ITEM #00329369
MFR #4741-6B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4741-6B FEMALE SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Hose Inside Diameter
    3/8 in
  • Material
    Brass
  • Thread Size
    9/16-18
  • Compatible Hose Series
    2556 2565 2575 FC332 FC647 H201
  • Connection 1 Short Name
    JIC 37
  • Hose Cut-Off Factor
    0.8 in
  • Length
    1.75 in
  • Overall Length
    1.75 in
  • Manufacturer Catalog Number
    4741-6B
  • Manufacturer Upc Number
    678146056061
  • UPC_NO
    678146056061
  • End 1 Size
    9/16 in
  • End 1 Thread
    9/16-18
  • Hex Size
    0.6875 in
  • End 1 Style
    JIC 37
  • Inside Diameter
    0.3 in
  • Type
    Hose Fitting
  • Height
    0.69 in
  • Angle
    180 °
  • Outer Diameter
    0.6875 in
  • Product Types
    Fitting Assembly
  • Hose Dash Size
    6
  • Width
    0.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text