Specifications
Dimensions
- Angle180 °
- Dash Size8
- Height0.87 in
- Hex Body0.8750 in
- Hex Size0.867 in
- Hose Cut-Off Factor0.93 in
- Hose Dash Size6
- Hose Diameter0.3800 in
- Hose Inside Diameter3/8 in
- Inside Diameter0.3 in
- Length2.03 in
- Outer Diameter0.867 in
- Overall Length2.03 in
- Overall Weight0.11 lb
- SAE Size-8
- Size0.7500 in
- Thread Size3/4-16 UNF
- Weight0.11 lb
- Width0.87 in
Details
- Adapter TypeStraight Adapter
- Additional DetailsReusable
- Compatible Hose Series2556 Hose
- ConfigurationStraight
- Connection 1 Short NameSAE
- Connection 2 Short NameHose Barb
- Connection TypeFemale 37/45 universal swivel
- End 1 StyleSAE
- End 1 Thread3/4-16
- End GenderFemale
- Fitting Connection FamilyUNF
- Fitting ShapeStraight
- Fitting TypeFemale 37/45 universal swivel
- For Use WithSocketless Hose
- Manufacturer Catalog Number4797-8-6B
- Manufacturer Upc Number678146138439
- MaterialBrass
- Mating Angle37/45 °
- PlatingUncoated
- Port GenderFemale
- Product TypesFitting Assembly
- Seal Type37/45 Universal Swivel
- Seated Angle37/45 °
- StyleStraight
- SwivelSwivel
- Thread Angle60 °
- Thread StandardUNF
- Thread TypeFemale 37/45 universal swivel
- TypeHose Fitting
- UPC_NO678146138439
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)