Motion
4797-8B
Aeroquip (Eaton) Hose End - Brass Material, 1/2 in Hose ID, Female
Mi Item #00329380
MFR #4797-8B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Brass Material, 1/2 in Hose ID, Female
Mi Item #00329380
MFR #4797-8B

Mfr description
4797-8B FEMALE SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3/4 in
  • Height
    0.88 in
  • Hex Size
    0.875 in
  • Hose Cut-Off Factor
    0.93 in
  • Hose Dash Size
    8
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.39 in
  • Length
    1.95 in
  • Outer Diameter
    0.875 in
  • Overall Length
    1.95 in
  • Thread Size
    3/4-16
  • Width
    0.88 in

Details

  • Compatible Hose Series
    2556 2565 2575 FC332 FC647 H201
  • Connection 1 Short Name
    SAE
  • End 1 Style
    SAE
  • End 1 Thread
    3/4-16
  • End Gender
    Female
  • Manufacturer Catalog Number
    4797-8B
  • Manufacturer Upc Number
    678146138446
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146138446
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)