Motion
4797-10-8B
Aeroquip (Eaton) Straight Adapter - Brass Material, 1/2 in Hose ID, Female
MI ITEM #00329387
MFR #4797-10-8B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Straight Adapter - Brass Material, 1/2 in Hose ID, Female
MI ITEM #00329387
MFR #4797-10-8B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    10
  • End 1 Size
    -10
  • Height
    1.00 in
  • Hex Body
    1.0000 in
  • Hex Size
    1 in
  • Hose Cut-Off Factor
    1.06 in
  • Hose Dash Size
    -8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.39 in
  • Length
    2.18 in
  • Outer Diameter
    1 in
  • Overall Length
    2.18 in
  • Overall Weight
    0.80 lb
  • Rotation Angle
    360 °
  • SAE Size
    -10
  • Size
    -10
  • Thread Size
    7/8-14 UNF
  • Weight
    0.80 lb
  • Width
    1.00 in

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Reusable
  • Body Material
    Brass
  • Compatible Hose Series
    2556 Hose
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE
  • Connection 2 Short Name
    Socketless
  • Connection Type
    Female 37/45 universal swivel
  • End 1 Style
    SAE
  • End 1 Thread
    7/8-14
  • End Gender
    Female
  • Fitting Connection Family
    UNF
  • Fitting Shape
    Straight
  • Fitting Type
    Female 37/45 universal swivel
  • For Use With
    Socketless Hose
  • Manufacturer Catalog Number
    4797-10-8B
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Manufacturer Upc Number
    678146056696
  • Material
    Brass
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    UNF
  • Thread Type
    Female 37/45 universal swivel
  • Type
    Hose Fitting
  • UPC_NO
    678146056696

Overview

Mfr description
4797-10-8B FEMALE SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text