Motion
2111-10-10-B
Barbed to JIC Straight Hose Fitting - 5/8 in Hose ID, #10 JIC 37° Flare
Mi Item #00329392
MFR #2111-10-10-B
Price$15.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to JIC Straight Hose Fitting - 5/8 in Hose ID, #10 JIC 37° Flare
Mi Item #00329392
MFR #2111-10-10-B

Mfr description
2111-10-10-B PUSH ON CPLG
  • Brass field attachable for low pressure hydraulic hose applications
  • Used with Gates hose series LOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.03/each

Specifications

Dimensions

  • Barb Length
    1-1/2 in
  • End Size/Type
    #10 JIC 37° Flare
  • Hex Size
    7/8 in
  • Hose Inside Diameter
    5/8 in
  • Overall Length
    2.7 in
  • Thread Size
    7/8–14 SAE
  • Weight
    0.14 lbs

Details

  • Body Material
    Brass
  • Compatible Banding Types
    None
  • Compatible Hose Series
    LOC, LOL
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • End Gender
    Female
  • Fitting Connection Family
    Barbed to JIC
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • Material
    Brass
  • Number Of Ports
    2
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)