Motion
2111-12-12-B
Barbed to JIC Straight Hose Fitting - 3/4 in Hose ID, #8 JIC 37° Flare
Mi Item #00329399
MFR #2111-12-12-B
Price$21.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to JIC Straight Hose Fitting - 3/4 in Hose ID, #8 JIC 37° Flare
Mi Item #00329399
MFR #2111-12-12-B

Mfr description
2111-12-12 PUSH ON COUPLING
  • Brass field attachable for low pressure hydraulic hose applications
  • Used with Gates hose series LOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.59/each

Specifications

Dimensions

  • Barb Length
    1.4 in
  • End Size/Type
    #8 JIC 37° Flare
  • Hex Size
    1-1/4 in
  • Hose Inside Diameter
    3/4 in
  • Overall Length
    2.4 in
  • Thread Size
    1-1/16–12 SAE
  • Weight
    0.23 lbs

Details

  • Body Material
    Brass
  • Compatible Banding Types
    None
  • Compatible Hose Series
    LOC, LOL
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • End Gender
    Female
  • Fitting Connection Family
    Barbed to JIC
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Brass
  • Number Of Ports
    2
  • Port Gender
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)