Motion
10006B-605
Weatherhead 100 B Series Field Attachable Hose Fittings JIC 37 Female Swivel
MI ITEM #00329423
MFR #10006B-605
List Price$18.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 100 B Series Field Attachable Hose Fittings JIC 37 Female Swivel
MI ITEM #00329423
MFR #10006B-605

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$18.21/each for your price

Overview

Mfr description
10006B-605 FEMALE SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Brass
  • Body Material
    Brass
  • Compatible Hose Series
    H100, H101, H201, H332
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    0.84 in
  • Length
    1.70 in
  • Overall Length
    1.70 in
  • Manufacturer Catalog Number
    10006B-605
  • Manufacturer Upc Number
    757522988957
  • UPC_NO
    757522988957
  • Application
    Low pressure shop or service air lines.Often used for low pressure lube and oil lines
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-20
  • Hex Size
    0.63 in
  • Inside Diameter
    0.23 in
  • Height
    0.87 in
  • Angle
    180 °
  • Outer Diameter
    0.87 in
  • Weight
    0.01 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.01 lb
  • For Use With
    H100, H101, H201, H332
  • Compatible Tube Outer Diameter
    0.38 in
  • End 1 Type
    JIC 37
  • Hose Dash Size
    -6
  • Width
    0.87 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text