Motion
4739-6B
Aeroquip (Eaton) Straight Adapter - Brass Material, 3/8 in Hose ID, Female
MI ITEM #00329424
MFR #4739-6B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Straight Adapter - Brass Material, 3/8 in Hose ID, Female
MI ITEM #00329424
MFR #4739-6B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.375 in
  • End 1 Size
    5/8 in
  • Height
    0.86 in
  • Hex Size
    0.75 in
  • Hose Cut-Off Factor
    0.81 in
  • Hose Dash Size
    6
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3 in
  • Length
    1.75 in
  • Outer Diameter
    0.86 in
  • Overall Length
    1.75 in
  • Thread Size
    5/8-18
  • Width
    0.86 in

Details

  • Adapter Type
    Straight Adapter
  • Compatible Hose Series
    2556
  • Connection 1 Short Name
    SAE
  • End 1 Style
    SAE
  • End 1 Thread
    5/8-18
  • End Gender
    Female
  • Manufacturer Catalog Number
    4739-6B
  • Manufacturer Upc Number
    678146138354
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146138354

Overview

Mfr description
4739-6B FEMALE SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text