Motion
10008B-608
Weatherhead 100 B Series Field Attachable Hose Fittings JIC 37 Female Swivel
Mi Item #00329437
MFR #10008B-608
Price$6.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 100 B Series Field Attachable Hose Fittings JIC 37 Female Swivel
Mi Item #00329437
MFR #10008B-608

Mfr description
10008B-608 FEMALE SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.94/each

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.5 in
  • End 1 Size
    3/4 in
  • End Size/Type
    3/4 in
  • Height
    1.01 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    1.02 in
  • Hose Dash Size
    -8
  • Inside Diameter
    0.39 in
  • Length
    2.03 in
  • Outer Diameter
    0.98 in
  • Overall Length
    2.03 in
  • Overall Weight
    0.05 lb
  • Weight
    0.05 lb
  • Width
    1.01 in

Details

  • Application
    Low pressure shop or service air lines.Often used for low pressure lube and oil lines
  • Compatible Hose Series
    H100, H101, H201, H332
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    3/4-16
  • End 1 Type
    JIC 37
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • Fitting Connection Family
    Barbed to JIC
  • Fitting Shape
    Straight
  • For Use With
    H100, H101, H201, H332
  • Manufacturer Catalog Number
    10008B-608
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Manufacturer Upc Number
    725975058510
  • Material
    Brass
  • Port Gender
    Female
  • Product Types
    Hose Fittings
  • UPC_NO
    725975058510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)