Motion
12LOC-12RFSX

GATES RUBBER CO
12LOC-12RFSX

Barbed to Female Sae45° Straight Swivel Hose Fitting - Brass Material, 3/4 in Hose ID, Female Swivel
Mi Item #00329448
MFR #12LOC-12RFSX
Price$25.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12LOC-12RFSX

Barbed to Female Sae45° Straight Swivel Hose Fitting - Brass Material, 3/4 in Hose ID, Female Swivel
Mi Item #00329448
MFR #12LOC-12RFSX

Mfr description
12 LOC-12 RFSX SWV CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.65/each

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    1.0625 in
  • End 2 Size
    0.7500 in
  • End Size/Type
    12RFSX
  • Hose Cut-Off Factor
    1.0900 in, 27.69 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.7500 in, 19 mm
  • Outer Diameter
    0.7500 in
  • SAE Size
    -12
  • Size
    1.0625 in
  • Thread Size
    1-1/16-14
  • Weight
    0.26 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Fuel lines, fluid lines or vacuum lines in low and medium pressure applications
  • Compatible Hose Series
    LOC and LOL
  • Connection 1 Short Name
    Barbed
  • Connection Type
    O-Ring Face Seal (ORFS)
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Gender
    Female Swivel
  • End Type 1
    RFSX
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Shape
    Straight
  • Fitting Type
    SAE45° Flare
  • For Use With
    LOC and LOL hose
  • Manufacturer Catalog Number
    G36200-1212
  • Manufacturer Upc Number
    029769145418
  • Material
    Brass
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    -40 to 250 °F
  • Plating
    Uncoated
  • Port Gender
    Female
  • Product Types
    Hydraulic Coupling
  • Seal Type
    O-Ring Face Seal (ORFS)
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    Female ORFS Swivel
  • UPC_NO
    029769145418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)