Motion
10004B-B04
Weatherhead 100 B Series Field Attachable Hose Fittings Inverted Male Swivel
MI ITEM #00329470
MFR #10004B-B04
List Price$9.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 100 B Series Field Attachable Hose Fittings Inverted Male Swivel
MI ITEM #00329470
MFR #10004B-B04

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$9.02/each for your price

Overview

Mfr description
10004B-B04 MALE SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Male
  • Material
    Brass
  • Body Material
    Brass
  • Compatible Hose Series
    H100, H101, H201, H332
  • Connection 1 Short Name
    SAE
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    0.8 in
  • Length
    1.55 in
  • Overall Length
    1.55 in
  • Manufacturer Catalog Number
    10004B-B04
  • Manufacturer Upc Number
    725975058121
  • UPC_NO
    725975058121
  • Application
    Low pressure shop or service air lines.Often used for low pressure lube and oil lines
  • End 1 Size
    7/16 in
  • End 1 Thread
    7/16-24
  • Hex Size
    0.44 in
  • Inside Diameter
    0.17 in
  • Height
    0.69 in
  • Angle
    180 °
  • Outer Diameter
    0.69 in
  • Weight
    0.03 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.03 lb
  • For Use With
    H100, H101, H201, H332
  • Compatible Tube Outer Diameter
    0.25 in
  • End 1 Type
    SAE
  • Hose Dash Size
    -4
  • Width
    0.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text