Motion
4LOC-5RMIX

GATES RUBBER CO
4LOC-5RMIX

7250-0480 -
Mi Item #00329473
MFR #4LOC-5RMIX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4LOC-5RMIX

7250-0480 -
Mi Item #00329473
MFR #4LOC-5RMIX

Mfr description
4 LOC-5 RMIX SWV CPLG 7250-0480
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    0.2500 in
  • Thread Size
    1/2-20 SAE INV
  • Weight
    0.04 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • End Gender
    Male Swivel
  • Fitting Shape
    Straight
  • Fitting Type
    SAE Inverted Flare
  • Material
    Brass
  • UPC_NO
    072053658774
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)