Motion
4740-8B
Aeroquip 4740 Series Reusable Hose Fittings SAE 45˚ Inverted Male Flare
MI ITEM #00329487
MFR #4740-8B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4740 Series Reusable Hose Fittings SAE 45˚ Inverted Male Flare
MI ITEM #00329487
MFR #4740-8B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4740-8B MALE SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Straight Adapter
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Brass
  • Thread Size
    3/4-18
  • Compatible Hose Series
    2556 hose
  • Connection 1 Short Name
    SAE 45
  • Hose Cut-Off Factor
    0.94 in
  • Length
    1.96 in
  • Overall Length
    1.96 in
  • Manufacturer Catalog Number
    4740-8B
  • Manufacturer Upc Number
    678146056047
  • UPC_NO
    678146056047
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-18
  • Hex Size
    0.75 in
  • End 1 Style
    SAE 45
  • Inside Diameter
    0.39 in
  • Type
    Hose Fitting
  • Height
    0.75 in
  • Angle
    180 °
  • Weight
    0.79 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    0.79 lb
  • Hose Dash Size
    8
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text