Motion
4743-4B
Eaton Aeroquip 4743 Series Reusable Hose Fittings SAE 42˚ Inverted Female Flare - Brass
MI ITEM #00329504
MFR #4743-4B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4743 Series Reusable Hose Fittings SAE 42˚ Inverted Female Flare - Brass
MI ITEM #00329504
MFR #4743-4B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4743-4B FEMALE RIGID CPLG
  • Socketless
  • For use with Hose: 2556, 2565, 2575, FC332, FC647, H201
  • Reusable Fittings

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    1/4 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    7/16-24
  • Outside Diameter
    0.563 in
  • Material
    Brass
  • Height
    0.560 in
  • Width
    0.560 in
  • Length
    1.210 in
  • Weight
    0.03 lb
  • Overall Length
    1.210 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text