Specifications
Dimensions
- Angle180 °
- End 1 Size5/8 in
- Height0.75 in
- Hex Size0.75 in
- Hose Cut-Off Factor0.58 in
- Hose Dash Size6
- Inside Diameter0.3 in
- Length1.41 in
- Outer Diameter0.75 in
- Overall Length1.41 in
- Overall Weight0.79 lb
- Thread Size5/8-18
- Weight0.79 lb
- Width0.75 in
Details
- Adapter TypeHose Fittings
- Compatible Hose Series2556
- Connection 1 Short NameSAE
- End 1 StyleSAE
- End 1 Thread5/8-18
- End GenderFemale
- Manufacturer Catalog Number4743-6B
- Manufacturer Upc Number678146056115
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialBrass
- Product TypesFitting Assembly
- TypeHose Fitting
- UPC_NO678146056115
Overview
Mfr description
4743-6B FEMALE RIGID CPLG
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production