Motion
4750-6B
Aeroquip 4750 Series Reusable Hose Fittings Compression Type
MI ITEM #00329546
MFR #4750-6B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4750 Series Reusable Hose Fittings Compression Type
MI ITEM #00329546
MFR #4750-6B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4750-6B STRAIGHT TUBE CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Straight Adapter
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass
  • Body Material
    Brass
  • Compatible Hose Series
    2556 Hose
  • Connection 1 Short Name
    Barb
  • Hose Cut-Off Factor
    1.21 in
  • Length
    2.10 in
  • Overall Length
    2.10 in
  • Manufacturer Catalog Number
    4750-6B
  • Manufacturer Upc Number
    678146056238
  • UPC_NO
    678146056238
  • End 1 Style
    Barb
  • Inside Diameter
    0.3 in
  • Height
    0.87 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Outer Diameter
    0.87 in
  • Weight
    0.04 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    0.04 lb
  • Hose Dash Size
    -6
  • Width
    0.87 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text