Motion
4750-8B
Aeroquip (Eaton) 4750 Sery Reusable Hose Fitting Compression Type - Brass Material, 1/2 in Hose ID
MI ITEM #00329551
MFR #4750-8B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 4750 Sery Reusable Hose Fitting Compression Type - Brass Material, 1/2 in Hose ID
MI ITEM #00329551
MFR #4750-8B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    8
  • End 1 Size
    -8
  • Height
    0.98 in
  • Hose Cut-Off Factor
    1.33 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.39 in
  • Length
    2.37 in
  • Outer Diameter
    0.98 in
  • Overall Length
    2.37 in
  • Overall Weight
    0.79 lb
  • SAE Size
    -8
  • Size
    -8
  • Weight
    0.79 lb
  • Width
    0.98 in

Details

  • Adapter Type
    Hose Fittings
  • Compatible Hose Series
    2556 Hose
  • Configuration
    Straight
  • Connection 1 Short Name
    Barb
  • Connection Type
    Millimetrique standpipe
  • End 1 Style
    Barb
  • Fitting Connection Family
    Millimetrique standpipe
  • Fitting Shape
    Straight
  • Fitting Type
    Millimetrique standpipe
  • For Use With
    Socketless Hose
  • Manufacturer Catalog Number
    4750-8B
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Manufacturer Upc Number
    678146056245
  • Material
    Brass
  • Plating
    Uncoated
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Millimetrique standpipe
  • Thread Type
    Millimetrique standpipe
  • Type
    Hose Fitting
  • UPC_NO
    678146056245

Overview

Mfr description
4750-8B STRAIGHT TUBE CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text