Motion
2118-04-04-B
Barbed to Barbed Straight Tubing Fitting -
Mi Item #00329561
MFR #2118-04-04-B
Price$3.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to Barbed Straight Tubing Fitting -
Mi Item #00329561
MFR #2118-04-04-B

Mfr description
2118-04-04 PUSH ON COUPLING
  • Brass field attachable for low pressure hydraulic hose applications
  • Used with Gates hose series LOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.44/each

Specifications

Dimensions

  • Overall Length
    1.55 in
  • Weight
    0.01 lbs

Details

  • Body Material
    Brass
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Barbed
  • Fitting Connection Family
    Barbed to Barbed
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • Material
    Brass
  • Number Of Ports
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)