Motion
12LOC-12RHM

GATES RUBBER CO
12LOC-12RHM

725018345 -
Mi Item #00329583
MFR #12LOC-12RHM
Price$34.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12LOC-12RHM

725018345 -
Mi Item #00329583
MFR #12LOC-12RHM

Mfr description
12LOC-12RHM HOSE MENDER 7250-18345
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.81/each

Specifications

Dimensions

  • Dash Size
    12
  • End Size/Type
    12RHM
  • Hose Inside Diameter
    0.7500 in
  • Weight
    1.40 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Connection 1 Short Name
    Barbed
  • End Gender
    Barb
  • End Type 1
    RHM
  • Fitting Shape
    Straight
  • Fitting Type
    Length Extender
  • Manufacturer Upc Number
    029769207024
  • ManufacturerName (description attribute)
    Gates
  • Material
    Brass
  • UPC_NO
    029769207024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)