Motion
10006B-C04
Weatherhead (Eaton) Hose End - Brass Material, 3/8 in Hose ID, Male
MI ITEM #00329588
MFR #10006B-C04
Your Price$16.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Brass Material, 3/8 in Hose ID, Male
MI ITEM #00329588
MFR #10006B-C04

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$16.17/each(List $16.39)

Overview

Mfr description
10006B-C04 MALE RIGID ELBOW
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Male
  • Hose Inside Diameter
    3/8 in
  • Material
    Brass
  • Compatible Hose Series
    H100, H101, H201, H332
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    0.38 in
  • Length
    1.37 in
  • Overall Length
    1.37 in
  • Manufacturer Catalog Number
    10006B-C04
  • Manufacturer Upc Number
    725975058442
  • UPC_NO
    725975058442
  • Application
    Low pressure shop or service air lines.Often used for low pressure lube and oil lines
  • End 1 Size
    1/4 in
  • End 1 Thread
    1/4-18
  • Hex Size
    0.56 in
  • Inside Diameter
    0.3 in
  • Height
    1.76 in
  • Angle
    90 °
  • Outer Diameter
    0.87 in
  • Weight
    0.07 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.07 lb
  • For Use With
    H100, H101, H201, H332
  • Compatible Tube Outer Diameter
    0.25 in
  • End 1 Type
    NPTF
  • Hose Dash Size
    6
  • Width
    0.87 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text