Motion
24704N-102
Weatherhead (Eaton) Hose End - Carbon Steel Material, 3/16 in Hose ID, Male
MI ITEM #00329664
MFR #24704N-102
Your Price$9.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Carbon Steel Material, 3/16 in Hose ID, Male
MI ITEM #00329664
MFR #24704N-102

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$9.02/each(List $10.38)

Overview

Mfr description
24704N-102 MALE PIPE CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Male
  • Hose Inside Diameter
    3/16 in
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    H059 H069 H166 H169 H229 H366 H569
  • Connection 1 Short Name
    MPT
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1 in
  • Length
    1.71 in
  • Overall Length
    1.71 in
  • Manufacturer Catalog Number
    24704N-102
  • Manufacturer Upc Number
    725975059982
  • UPC_NO
    725975059982
  • Finish
    DURA-KOTE
  • Application
    Medium pressure and high temperature hose lines for a variety of applications including truck, industrial, and small engine where temperature may be a problem.
  • End 1 Size
    1/8 in
  • End 1 Thread
    1/8-27
  • Hex Size
    0.63 in
  • Inside Diameter
    0.12 in
  • Height
    0.63 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.07 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.07 lb
  • For Use With
    H059 H069 H166 H169 H229 H366 H569
  • Compatible Tube Outer Diameter
    0.13 in
  • End 1 Type
    MPT
  • Hose Dash Size
    -4
  • Width
    0.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text