Motion
4412-4-4S
Aeroquip (Eaton) 4412 Series Reusable Hose Fittings Male Pipe - Carbon Steel Material, 1/4 in Hose ID, Male
MI ITEM #00329665
MFR #4412-4-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 4412 Series Reusable Hose Fittings Male Pipe - Carbon Steel Material, 1/4 in Hose ID, Male
MI ITEM #00329665
MFR #4412-4-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4412-4-4S MALE PIPE CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Hose Inside Diameter
    1/4 in
  • Material
    Carbon Steel
  • Thread Size
    1/4-18
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    1.12 in
  • Length
    1.87 in
  • Overall Length
    1.87 in
  • Manufacturer Catalog Number
    4412-4-4S
  • Manufacturer Upc Number
    678146055293
  • UPC_NO
    678146055293
  • Finish
    DURA-KOTE
  • End 1 Size
    1/4 in
  • End 1 Thread
    1/4-18
  • Hex Size
    0.56 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.13 in
  • Type
    Hose Fitting
  • Height
    0.62 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    0.69 in
  • Weight
    0.79 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.79 lb
  • End 2 Size
    0.250 in
  • Hose Dash Size
    -4
  • Width
    0.62 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text