Motion
4412-4-6S
Aeroquip (Eaton) Straight Adapter - Carbon Steel Material, 3/8 in Hose ID, Male
MI ITEM #00329676
MFR #4412-4-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Straight Adapter - Carbon Steel Material, 3/8 in Hose ID, Male
MI ITEM #00329676
MFR #4412-4-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1/4 in
  • End 2 Size
    3/8 in
  • Height
    0.81 in
  • Hex Size
    0.56 in
  • Hose Cut-Off Factor
    1.23 in
  • Hose Dash Size
    4
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.24 in
  • Length
    2.13 in
  • Outer Diameter
    0.88 in
  • Overall Length
    2.13 in
  • Overall Weight
    0.12 lb
  • Thread Size
    1/4-18
  • Weight
    0.12 lb
  • Width
    0.81 in

Details

  • Adapter Type
    Straight Adapter
  • Color
    DURA-KOTE
  • Compatible Hose Series
    302A 303 1503 2580 2651 FC234 FC300 FC321 FC350 FC355
  • Connection 1 Short Name
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    1/4-18
  • End Gender
    Male
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    4412-4-6S
  • Manufacturer Upc Number
    678146055316
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146055316

Overview

Mfr description
4412-4-6S MALE PIPE CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text