Motion
6C5-4RMP
723604055 DOT Type A1 Field Attachable Coupling - Steel Material, 5/16 in Hose ID
Mi Item #00329677
MFR #6C5-4RMP
Price$18.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
723604055 DOT Type A1 Field Attachable Coupling - Steel Material, 5/16 in Hose ID
Mi Item #00329677
MFR #6C5-4RMP

Mfr description
6 C5-4 RMP MALE CPLG
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.51/each

Specifications

Dimensions

  • Dash Size
    4
  • End Size/Type
    1/4 MP
  • Hose Dash Size
    6
  • Hose Inside Diameter
    0.3110 in
  • Overall Length
    2.17 in
  • Thread Size
    1/4-18
  • Thread Size 1
    1/4-18
  • Weight
    0.15 lbs

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Application
    Air Brakes, Hot Oil Lines, Power Steering, Transmission Oil Cooler
  • Coating
    Zinc-plated
  • Compatible Banding Types
    None
  • Compatible Hose Series
    C5C, C5D, C5M
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    NPTF
  • Country of Origin
    US
  • End Gender
    Male
  • End Type 1
    MP
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • Flow Control Type
    None
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Catalog Number
    G34100-0604
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053169393
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    30 °
  • Maximum Swivel Torque
    Fixed Fitting
  • Number Of Ports
    2
  • Port Gender
    Female
  • Seal Type
    Thread Interference/Mated Angle
  • Standards Met
    ASTMB, DOT FMVSS 106-74 Type All, SAE
  • Swivel
    No
  • Thread Angle
    60°
  • UPC_NO
    072053169393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)