Motion
32C5-32RMP

GATES RUBBER CO
32C5-32RMP

723686389 Crimp-On Fitting - 1-13/16 in Hose ID, 2 NPTF
MI ITEM #00329712
MFR #32C5-32RMP
Price$180.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32C5-32RMP

723686389 Crimp-On Fitting - 1-13/16 in Hose ID, 2 NPTF
MI ITEM #00329712
MFR #32C5-32RMP

Mfr description
32 C5-32 RMP MALE CPLG
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$180.18/each

Specifications

Dimensions

  • Dash Size
    32
  • End Size/Type
    2 NPTF
  • Hose Cut-Off Factor
    56.4 mm
  • Hose Dash Size
    32
  • Hose Inside Diameter
    1.8110 in
  • Overall Length
    103.4 mm
  • Rotation Angle
    0 °
  • Thread Size
    2–11-1/2 NPTF
  • Thread Size 1
    2-11 1/2
  • Weight
    2.30 lbs

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Body Material
    Steel
  • Coating
    Zinc-plated
  • Compatible Banding Types
    None
  • Compatible Hose Series
    C5C, C5D, C5M
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    NPTF
  • Country of Origin
    US
  • End Gender
    Female
  • End Type 1
    MP
  • Fitting Connection Family
    Crimp-On to NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • Flow Control Type
    None
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053160505
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    30 °
  • Maximum Swivel Torque
    Fixed Fitting
  • Number Of Ports
    2
  • Port Gender
    Female
  • Seal Type
    Thread Interference/Mated Angle
  • Standards Met
    ASTMB, SAE
  • Swivel
    No
  • Thread Angle
    60°
  • UPC_NO
    072053160505

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)