Motion
24704N-604-CT
Crimp-On Fitting - 3/16 in Hose ID, #4 JIC 37° Flare
MI ITEM #00329718
MFR #24704N-604-CT
Price$11.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crimp-On Fitting - 3/16 in Hose ID, #4 JIC 37° Flare
MI ITEM #00329718
MFR #24704N-604-CT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.66/each

Specifications

Dimensions

  • End Size/Type
    #4 JIC 37° Flare
  • Hose Cut-Off Factor
    1.31 in
  • Hose Inside Diameter
    3/16 in
  • Overall Length
    2.01 in
  • Thread Size
    7/16–20 SAE

Details

  • Body Material
    AISI/SAE 12L14 Carbon Steel
  • Compatible Banding Types
    None
  • Compatible Hose Series
    H059, H069, H166, H169, H229, H366, H569
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    JIC
  • End Gender
    Female
  • Fitting Connection Family
    Crimp-On to JIC
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Material
    AISI/SAE 12L14 Carbon Steel
  • Number Of Ports
    2
  • Port Gender
    Female (Port 1), Female (Port 2)
  • Standards Met
    SAE

Overview

Mfr description
24704N-604 FEMALE SWV CPLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text