Motion
24705N-605-CT
USA Sealing JIC 37° Female Swivel - 5/16 in 1/2-20 JIC 37 x Line/Hose/Tube
MI ITEM #00329723
MFR #24705N-605-CT
List Price$17.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing JIC 37° Female Swivel - 5/16 in 1/2-20 JIC 37 x Line/Hose/Tube
MI ITEM #00329723
MFR #24705N-605-CT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.80/each for your price

Overview

Mfr description
24705N-605 FEMALE SWV CPLG
  • Non-mandrel assembly
  • Very popular in heavy duty truck markets.
  • Good selection of hose end configurations.
  • Compatible with a variety of hoses.
  • Diverse number of applications.

Specifications

  • Adapter Type
    JIC 37° Female Swivel
  • End 1 Style
    JIC 37
  • End 1 Size
    5/16 in
  • End 1 Thread
    1/2-20
  • End 2 Style
    Line/Hose/Tube
  • Hex Size
    0.688 in
  • Both Ends Style/Type
    JIC 37 X Line/Hose/Tube
  • Inside Diameter
    0.180 in
  • Description Keyword
    5/16 in 1/2-20 JIC 37 x Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text