Motion
4411-10S
Aeroquip (Eaton) Straight Adapter - Carbon Steel Material, 5/8 in Hose ID, Female
Mi Item #00329735
MFR #4411-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Straight Adapter - Carbon Steel Material, 5/8 in Hose ID, Female
Mi Item #00329735
MFR #4411-10S

Mfr description
4411-10S FEMALE SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.63 in
  • End 1 Size
    7/8 in
  • End 2 Size
    5/8 in
  • Height
    1.12 in
  • Hex Size
    1 in
  • Hose Cut-Off Factor
    1.81 in
  • Hose Dash Size
    10
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.46 in
  • Length
    3.10 in
  • Outer Diameter
    1.12 in
  • Overall Length
    3.10 in
  • Thread Size
    7/8-14
  • Width
    1.12 in

Details

  • Adapter Type
    Straight Adapter
  • Color
    DURA-KOTE
  • Compatible Hose Series
    FC802/FC558
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    7/8-14
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    4411-10S
  • Manufacturer Upc Number
    678146138101
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146138101
  • Working Pressure
    3800 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)