Motion
4411-12-10S
Aeroquip (Eaton) 4411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel - Carbon Steel Material, 5/8 in Hose ID, Female
Mi Item #00329739
MFR #4411-12-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 4411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel - Carbon Steel Material, 5/8 in Hose ID, Female
Mi Item #00329739
MFR #4411-12-10S

Mfr description
4411-12-10S FEMALE SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.75 in
  • End 1 Size
    1 1/16 in
  • End 2 Size
    0.625 in
  • Height
    1.25 in
  • Hex Size
    1.25 in
  • Hose Cut-Off Factor
    1.91 in
  • Hose Dash Size
    12
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.46 in
  • Length
    3.19 in
  • Outer Diameter
    1.22 in
  • Overall Length
    3.19 in
  • Overall Weight
    0.79 lb
  • Thread Size
    1 1/16-12
  • Weight
    0.79 lb
  • Width
    1.22 in

Details

  • Adapter Type
    Hose Fittings
  • Color
    DURA-KOTE
  • Compatible Hose Series
    302A, 303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 1/16-12
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    4411-12-10S
  • Manufacturer Upc Number
    678146055170
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Maximum Operating Pressure
    3000 psi
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146055170
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)