Motion
4411-16S
Aeroquip (Eaton) Straight Adapter - Carbon Steel Material, 1 in Hose ID, Female
Mi Item #00329745
MFR #4411-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Straight Adapter - Carbon Steel Material, 1 in Hose ID, Female
Mi Item #00329745
MFR #4411-16S

Mfr description
4411-16S FEMALE SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    1 in
  • End 1 Size
    1 5/16 in
  • End 2 Size
    1 in
  • Height
    1.50 in
  • Hex Size
    1.5 in
  • Hose Cut-Off Factor
    1.93 in
  • Hose Dash Size
    16
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    0.82 in
  • Length
    3.19 in
  • Outer Diameter
    1.5 in
  • Overall Length
    3.19 in
  • Overall Weight
    0.72 lb
  • Thread Size
    1 5/16-12
  • Weight
    0.72 lb
  • Width
    1.50 in

Details

  • Adapter Type
    Straight Adapter
  • Color
    DURA-KOTE
  • Compatible Hose Series
    FC802/FC558
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 5/16-12
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    4411-16S
  • Manufacturer Upc Number
    678146055194
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146055194
  • Working Pressure
    3500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)