Motion
20C5-20RFJX

GATES RUBBER CO
20C5-20RFJX

723886394 Crimp-On Fitting - 1-1/8 in Hose ID, #20 JIC 37° Flare
Mi Item #00329748
MFR #20C5-20RFJX
Price$94.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20C5-20RFJX

723886394 Crimp-On Fitting - 1-1/8 in Hose ID, #20 JIC 37° Flare
Mi Item #00329748
MFR #20C5-20RFJX

Mfr description
20 C5-20RFJX FEM CPLG 7238-86394
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.17/each

Specifications

Dimensions

  • Dash Size
    20
  • End Size/Type
    #20 JIC 37° Flare
  • Hose Cut-Off Factor
    55.6 mm
  • Hose Dash Size
    20
  • Hose Inside Diameter
    1.1260 in
  • Overall Length
    90.4 mm
  • Thread Size
    1-5/8–12 SAE
  • Thread Size 1
    1 5/8-12
  • Weight
    1.55 lbs

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Body Material
    Steel
  • Coating
    Zinc-plated
  • Compatible Banding Types
    None
  • Compatible Hose Series
    C5C, C5D, C5M
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    JIC
  • Country of Origin
    US
  • End Gender
    Female
  • End Type 1
    FJX
  • Fitting Connection Family
    Crimp-On to JIC
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • Flow Control Type
    None
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053160512
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Swivel Torque
    138 ft-lbs
  • Number Of Ports
    2
  • Port Gender
    Female
  • Seal Type
    Mated Angle
  • Standards Met
    ASTMB, SAE
  • Swivel
    Yes
  • UPC_NO
    072053160512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)