Motion
4401-4S
Aeroquip (Eaton) Hose End - Carbon Steel Material, 1/4 in Hose ID, Female
MI ITEM #00329755
MFR #4401-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Carbon Steel Material, 1/4 in Hose ID, Female
MI ITEM #00329755
MFR #4401-4S

Mfr description
4401-4S SWV FEMALE CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    7/16 in
  • Height
    0.62 in
  • Hex Size
    0.56 in
  • Hose Cut-Off Factor
    1.22 in
  • Hose Dash Size
    4
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.13 in
  • Length
    1.97 in
  • Outer Diameter
    0.62 in
  • Overall Length
    1.97 in
  • Thread Size
    7/16-20
  • Width
    0.62 in

Details

  • Color
    DURA-KOTE
  • Compatible Hose Series
    FC802/FC558
  • Connection 1 Short Name
    SAE 45
  • End 1 Style
    SAE 45
  • End 1 Thread
    7/16-20
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    4401-4S
  • Manufacturer Upc Number
    678146138064
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146138064

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)