Motion
4401-10S
Hose End - Carbon steel Material, 5/8 in Hose ID
MI ITEM #00329773
MFR #4401-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Carbon steel Material, 5/8 in Hose ID
MI ITEM #00329773
MFR #4401-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    5/8 in

Details

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon steel

Overview

Mfr description
4401-10S SWV FEMALE CPLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text