Motion
16C5-16RFZX

GATES RUBBER CO
16C5-16RFZX

Hose End - Steel Material, 7/8 in Hose ID, Female Swivel
MI ITEM #00329781
MFR #16C5-16RFZX
Price$92.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16C5-16RFZX

Hose End - Steel Material, 7/8 in Hose ID, Female Swivel
MI ITEM #00329781
MFR #16C5-16RFZX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.67/each

Specifications

Dimensions

  • Dash Size
    16
  • End Size/Type
    1 FZX
  • Hex Body
    1.5000 in
  • Hex Size
    1.5000 in
  • Hose Cut-Off Factor
    1.7200 in, 43.70 mm
  • Hose Dash Size
    16
  • Hose Diameter
    0.8800 in
  • Hose Inside Diameter
    7/8 in
  • Inside Diameter
    0.8800 in, 22.19 mm
  • Length
    2.9000 in
  • SAE Size
    -16
  • Thread Size
    1-5/16-14
  • Thread Size 1
    1 5/16-14
  • Weight
    0.74 lbs
  • Width
    1.5000 in

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Application
    Air brake, Power steering, Transmission oil cooler, Hot oil lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5C, C5CXH, C5D, C5M
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FZX
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    Straight
  • Fitting Type
    Parker Triple Thread Flare
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Catalog Number
    G34562-1616
  • Manufacturer Compatibility
    Gates C5 hose
  • Manufacturer Upc Number
    072053160833
  • Material
    Steel
  • Mating Angle
    30 °
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Swivel
    No
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053160833

Overview

Mfr description
16 C5-16 RFZX SWV CPLG 7238-86461
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text