Motion
4775-16S
Aeroquip (Eaton) 4775 Sery Reusable Hose Fitting Sae Code 61 - Steel Material, 1 in Hose ID
MI ITEM #00329798
MFR #4775-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 4775 Sery Reusable Hose Fitting Sae Code 61 - Steel Material, 1 in Hose ID
MI ITEM #00329798
MFR #4775-16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    16
  • End 1 Size
    -16
  • Height
    1.75 in
  • Hex Body
    1.4400 in
  • Hex Size
    1.4400 in
  • Hose Cut-Off Factor
    1.5 in
  • Hose Dash Size
    -16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    0.82 in
  • Length
    2.77 in
  • Overall Length
    2.77 in
  • Overall Weight
    1.63 lb
  • SAE Size
    -16
  • Size
    -16
  • Weight
    1.63 lb
  • Width
    1.75 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503
  • Configuration
    Straight
  • Connection 1 Short Name
    Flanged
  • Connection Type
    Split flange code 61
  • End 1 Style
    Flanged
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    Code 61 Flange
  • Fitting Shape
    Straight
  • Fitting Type
    Code 61 Flange
  • For Use With
    1503
  • Manufacturer Catalog Number
    4775-16S
  • Manufacturer Compatibility
    Danfoss
  • Manufacturer Upc Number
    678146056320
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Fitting Assembly
  • Seal Type
    Code 61 Flange
  • Style
    Straight
  • Thread Standard
    Code 61 Flange
  • Thread Type
    Split flange code 61
  • Type
    Hose Fitting
  • UPC_NO
    678146056320

Overview

Mfr description
4775-16S STRAIGHT CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text