Motion
4775-20-16S
Aeroquip (Eaton) 4775 Sery Reusable Hose Fitting Sae Code 61 - Steel Material, 1 in Hose ID
Mi Item #00329800
MFR #4775-20-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 4775 Sery Reusable Hose Fitting Sae Code 61 - Steel Material, 1 in Hose ID
Mi Item #00329800
MFR #4775-20-16S

Mfr description
4775-20-16S STRAIGHT CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    -20
  • Height
    1.92 in
  • Hose Cut-Off Factor
    2.09 in
  • Hose Dash Size
    -16
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    0.82 in
  • Length
    3.36 in
  • Overall Length
    3.36 in
  • Overall Weight
    0.97 lb
  • Size
    -20
  • Weight
    0.97 lb
  • Width
    1.66 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Configuration
    Straight
  • Connection 1 Short Name
    Flanged
  • Connection Type
    Code 61 Flange
  • End 1 Style
    Flanged
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    Straight
  • Fitting Type
    Code 61 Flange
  • Manufacturer Catalog Number
    4775-20-16S
  • Manufacturer Upc Number
    678146056337
  • Material
    Steel
  • Product Types
    Fitting Assembly
  • Style
    Straight
  • Thread Standard
    Code 61 Flange
  • Thread Type
    Code 61 Flange
  • Type
    Hose Fitting
  • UPC_NO
    678146056337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)