Motion
4775-24S
Aeroquip (Eaton) 4775 Sery Reusable Hose Fitting Sae Code 61 - Steel Material, 1-1/2 in Hose ID
Mi Item #00329803
MFR #4775-24S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 4775 Sery Reusable Hose Fitting Sae Code 61 - Steel Material, 1-1/2 in Hose ID
Mi Item #00329803
MFR #4775-24S

Mfr description
4775-24S STRAIGHT CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • End 2 Size
    1.500 in
  • Height
    2.38 in
  • Hex Body
    1.7500 in
  • Hex Size
    1.94 in
  • Hose Cut-Off Factor
    2.56 in
  • Hose Dash Size
    -24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.28 in
  • Length
    4.02 in
  • Outer Diameter
    2.11 in
  • Overall Length
    4.02 in
  • Overall Weight
    1.31 lb
  • SAE Size
    -24
  • Size
    1.5000 in
  • Weight
    1.31 lb
  • Width
    2.38 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Configuration
    Straight
  • Connection 1 Short Name
    Flanged
  • Connection Type
    Code 61 Flange
  • End 1 Style
    Flanged
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    Code 61 Flange
  • Fitting Shape
    Straight
  • Fitting Type
    Code 61 Flange
  • Manufacturer Catalog Number
    4775-24S
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Fitting Assembly
  • Seal Type
    Code 61 Flange
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Code 61 Flange
  • Thread Type
    Code 61 Flange
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)