Motion
24710N-310
Weatherhead 247 N series Field Attachable Hose Fittings SAE 45 Flare Male Rigid
MI ITEM #00329827
MFR #24710N-310
List Price$59.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 247 N series Field Attachable Hose Fittings SAE 45 Flare Male Rigid
MI ITEM #00329827
MFR #24710N-310

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$59.77/each for your price

Overview

Mfr description
24710N-310 STRAIGHT CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    SAE 45° Flare Male Rigid
  • End Gender
    Male
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    H059 H069 H166 H169 H229 H366 H569
  • Connection 1 Short Name
    SAE 45
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.72 in
  • Description Keyword
    1/2 in 7/8-14 SAE 45 x Line/Hose/Tube
  • Length
    3.00 in
  • Overall Length
    3.00 in
  • Manufacturer Catalog Number
    24710N-310
  • Manufacturer Upc Number
    725975060698
  • UPC_NO
    725975060698
  • Finish
    DURA-KOTE
  • Application
    Medium pressure and high temperature hose lines for a variety of applications including truck, industrial, and small engine where temperature may be a problem.
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-14
  • Hex Size
    1.13 in
  • End 1 Style
    SAE 45
  • Inside Diameter
    0.45 in
  • Height
    1.13 in
  • Angle
    180 °
  • Weight
    0.40 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.40 lb
  • For Use With
    H059 H069 H166 H169 H229 H366 H569
  • Compatible Tube Outer Diameter
    0.63 in
  • End 1 Type
    SAE 45
  • Hose Dash Size
    -10
  • Width
    1.13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text