Motion
4402-12S
Aeroquip (Eaton) 4402 Sery Reusable Hose Fitting Sae 45˚ Male Flare - Steel Material, 3/4 in Hose ID, Male
Mi Item #00329828
MFR #4402-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 4402 Sery Reusable Hose Fitting Sae 45˚ Male Flare - Steel Material, 3/4 in Hose ID, Male
Mi Item #00329828
MFR #4402-12S

Mfr description
4402-12S MALE CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    12
  • End 1 Size
    -12
  • Height
    1.44 in
  • Hex Body
    1.1200 in
  • Hex Size
    1.12 in
  • Hose Cut-Off Factor
    1.92 in
  • Hose Dash Size
    -12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.55 in
  • Length
    3.50 in
  • Outer Diameter
    1.2500 in
  • Overall Length
    3.50 in
  • Overall Weight
    0.51 lb
  • SAE Size
    -12
  • Size
    -12
  • Thread Size
    1-1/16-14 UN
  • Weight
    0.51 lb
  • Width
    1.25 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE 45
  • Connection Type
    Male 45 °inverted flare
  • End 1 Style
    SAE 45
  • End 1 Thread
    1 1/16-14
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    Straight
  • Fitting Type
    Male 45 °inverted flare
  • Manufacturer Catalog Number
    4402-12S
  • Manufacturer Compatibility
    Danfoss
  • Manufacturer Upc Number
    678146055118
  • Material
    Steel
  • Mating Angle
    45 °
  • Plating
    Dura-Kote
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    45 °SAE Flare
  • Seated Angle
    45 °
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    Male 45 °inverted flare
  • Thread Type
    Male 45 °inverted flare
  • Type
    Hose Fitting
  • UPC_NO
    678146055118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)