Motion
4779-32S
Aeroquip (Eaton) 4779 Series Reusable Hose Fittings - Carbon Steel Material, Line/Hose/Tube
Mi Item #00329845
MFR #4779-32S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 4779 Series Reusable Hose Fittings - Carbon Steel Material, Line/Hose/Tube
Mi Item #00329845
MFR #4779-32S

Mfr description
4779-32S FLG HEAD ELBOW
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    2.810 in
  • End Size/Type
    Line/Hose/Tube
  • Height
    4.37 in
  • Hex Size
    2.5 in
  • Hose Cut-Off Factor
    3.55 in
  • Hose Dash Size
    -32
  • Inside Diameter
    1.75 in
  • Length
    6.79 in
  • Overall Length
    6.79 in
  • Overall Weight
    2.58 lb
  • Weight
    2.58 lb
  • Width
    2.81 in

Details

  • Adapter Type
    Fitting Assembly
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    Flanged
  • End 1 Style
    Flanged
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    4779-32S
  • Manufacturer Upc Number
    678146138415
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146138415
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)