Motion
190000-6S
Aeroquip (Eaton) 190000 Sery Reusable Hose Fitting Lifesaver - Steel Material, 5/16 in Hose ID, Female
MI ITEM #00329857
MFR #190000-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 190000 Sery Reusable Hose Fitting Lifesaver - Steel Material, 5/16 in Hose ID, Female
MI ITEM #00329857
MFR #190000-6S

Mfr description
190000-6S CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.38 in
  • Dash Size
    6
  • End 1 Size
    -6
  • End 2 Size
    0.375 in
  • Height
    0.81 in
  • Hex Body
    0.5000 in
  • Hex Size
    0.5 in
  • Hose Cut-Off Factor
    0.73 in
  • Hose Dash Size
    -6
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    0.22 in
  • Length
    1.63 in
  • Outer Diameter
    0.88 in
  • Overall Length
    1.63 in
  • Overall Weight
    0.10 lb
  • Size
    -6
  • Thread Size
    3/8-18
  • Weight
    0.10 lb
  • Width
    0.81 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Coating
    Zinc Plated
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Configuration
    Straight
  • Connection 1 Short Name
    Braze
  • End 1 Style
    Braze
  • End 1 Thread
    3/8-18
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    190000-6S
  • Material
    Steel
  • Product Types
    Fitting Assembly
  • Style
    Straight
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)