Motion
190000-6-8S
Aeroquip (Eaton) 190000 Sery Reusable Hose Fitting Lifesaver - Steel Material, 1/2 in Hose ID, Female
Mi Item #00329858
MFR #190000-6-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 190000 Sery Reusable Hose Fitting Lifesaver - Steel Material, 1/2 in Hose ID, Female
Mi Item #00329858
MFR #190000-6-8S

Mfr description
190000-6-8S CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    8
  • End 1 Size
    -6
  • Height
    0.94 in
  • Hex Body
    0.6300 in
  • Hex Size
    0.63 in
  • Hose Cut-Off Factor
    0.89 in
  • Hose Dash Size
    -8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.28 in
  • Length
    2.04 in
  • Overall Length
    2.04 in
  • SAE Size
    -8
  • Size
    -6
  • Thread Size
    3/8
  • Weight
    0.18 lb
  • Width
    0.94 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Configuration
    Straight
  • Connection 1 Short Name
    Braze
  • Connection Type
    Female braze
  • End 1 Style
    Braze
  • End 1 Thread
    3/8
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    Straight
  • Fitting Type
    Female Braze-On
  • For Use With
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Manufacturer Catalog Number
    190000-6-8S
  • Manufacturer Compatibility
    Danfoss
  • Material
    Steel
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    Female Braze
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Female braze
  • Thread Type
    Female braze
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)