Motion
190463-6S
Aeroquip (Eaton) 190463 Sery Reusable Hose Fitting Sae Male O-ring Boss - Steel Material, 3/8 in Hose ID, Male
MI ITEM #00329871
MFR #190463-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 190463 Sery Reusable Hose Fitting Sae Male O-ring Boss - Steel Material, 3/8 in Hose ID, Male
MI ITEM #00329871
MFR #190463-6S

Mfr description
190463-6S O-RING CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    6
  • End 1 Size
    -6
  • Height
    0.81 in
  • Hex Body
    0.6900 in
  • Hex Size
    0.69 in
  • Hose Cut-Off Factor
    1.05 in
  • Hose Dash Size
    -6
  • Hose Diameter
    0.3800 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.24 in
  • Length
    1.95 in
  • Overall Length
    1.95 in
  • Overall Weight
    0.80 lb
  • SAE Size
    -6
  • Size
    -6
  • Thread Size
    9/16-18 UNF
  • Weight
    0.80 lb
  • Width
    0.81 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Male to Female
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE
  • Connection Type
    Male 37 °
  • End 1 Style
    SAE
  • End 1 Thread
    9/16-18
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    Male 37 °
  • For Use With
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Manufacturer Catalog Number
    190463-6S
  • Manufacturer Compatibility
    Danfoss
  • Manufacturer Upc Number
    678146044570
  • Material
    Steel
  • Mating Angle
    37 °
  • Plating
    Dura-Kote
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    Male 37 °
  • Thread Type
    Male 37 °
  • Type
    Hose Fitting
  • UPC_NO
    678146044570

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)