Motion
4414-12-10S
Aeroquip (Eaton) 4414 Sery Reusable Hose Fitting Sae 37° Male Flare - Steel Material, 5/8 in Hose ID, Male
Mi Item #00329921
MFR #4414-12-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 4414 Sery Reusable Hose Fitting Sae 37° Male Flare - Steel Material, 5/8 in Hose ID, Male
Mi Item #00329921
MFR #4414-12-10S

Mfr description
4414-12-10S SOLID MALE CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    10
  • End 1 Size
    -12
  • Height
    1.25 in
  • Hex Body
    1.2500 in
  • Hex Size
    1.25 in
  • Hose Cut-Off Factor
    1.76 in
  • Hose Dash Size
    -10
  • Hose Diameter
    0.6300 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.46 in
  • Length
    2.95 in
  • Overall Length
    2.95 in
  • Overall Weight
    0.79 lb
  • SAE Size
    -10
  • Size
    -12
  • Thread Size
    1-1/16-12 UN
  • Weight
    0.79 lb
  • Width
    1.25 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE 37
  • Connection Type
    Male 37 °
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 1/16-12
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    Straight
  • Fitting Type
    Male 37 °
  • For Use With
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Manufacturer Catalog Number
    4414-12-10S
  • Manufacturer Compatibility
    Danfoss
  • Manufacturer Upc Number
    678146055385
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Swivel Torque
    87 ft-lbs
  • Plating
    Dura-Kote
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    37 °Flare
  • Seated Angle
    37 °
  • Standards Met
    SAE 37, R5
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    Male 37 °
  • Thread Type
    Male 37 °
  • Type
    Hose Fitting
  • UPC_NO
    678146055385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)