Motion
24706N-755
Weatherhead 247 N series Field Attachable Hose Fittings Flareless Tube Rigid Ermeto 7000 Series
Mi Item #00329938
MFR #24706N-755
Price$43.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 247 N series Field Attachable Hose Fittings Flareless Tube Rigid Ermeto 7000 Series
Mi Item #00329938
MFR #24706N-755

Mfr description
24706N-755 RIGID CPLG (OLD -775)
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.63/each

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.31 in
  • End 1 Size
    1/2 in
  • Height
    0.81 in
  • Hex Size
    0.63 in
  • Hose Cut-Off Factor
    1.13 in
  • Hose Dash Size
    -5
  • Inside Diameter
    0.23 in
  • Length
    2.24 in
  • Overall Length
    2.24 in
  • Overall Weight
    0.18 lb
  • Weight
    0.18 lb
  • Width
    0.81 in

Details

  • Adapter Type
    Flareless Tube Rigid Ermeto
  • Application
    Medium pressure and high temperature hose lines for a variety of applications including truck, industrial, and small engine where temperature may be a problem.
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H059 H069 H166 H169 H229 H366 H569
  • Connection 1 Short Name
    UNF
  • Connection 2 Short Name
    Line/Hose/Tube
  • Description Keyword
    5/16 in 1/2-20 UNF x Line/Hose/Tube
  • End 1 Style
    UNF
  • End 1 Thread
    1/2-20
  • End 1 Type
    UNF
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • For Use With
    H059 H069 H166 H169 H229 H366 H569
  • Manufacturer Catalog Number
    24706N-755
  • Manufacturer Upc Number
    725975060384
  • Material
    Carbon Steel
  • Product Types
    Hose Fittings
  • UPC_NO
    725975060384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)