Overview
Mfr description
5601-12-12S QUICK DISCONNECT CPL
Specifications
- ApplicationHydraulic
- Coupling ComponentSocket
- Hose Connection TypeFemale NPTF
- Thread Hose I.D. Tube O.D.3/4 in
- Actual Thread Size3/4 – 14 NPTF
- Working Pressure Range3001 to 4000 psi
- Working Pressure4000 psi
- Body MaterialSteel
- Seal MaterialBuna-N
- Description Keyword3/4 in NPTF, 3/4 – 14 Female Thread
- Body Size3/4 in
- Safety OptionsBall Lock
- Flow Rate28.00 gpm
- Standard InterchangeISO 7241-A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data