Motion
190111-4S
Aeroquip (Eaton) 190111 Sery Reusable Hose Fitting Straight Sae Male Inverted Flare - Steel Material, 3/16 in Hose ID, Male
Mi Item #00329967
MFR #190111-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 190111 Sery Reusable Hose Fitting Straight Sae Male Inverted Flare - Steel Material, 3/16 in Hose ID, Male
Mi Item #00329967
MFR #190111-4S

Mfr description
190111-4S SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.2400 in
  • Dash Size
    4
  • End 1 Size
    -4
  • End 2 Size
    0.250 in
  • Height
    0.62 in
  • Hex Body
    0.6250 in
  • Hex Size
    0.44 in
  • Hose Cut-Off Factor
    1.71 in
  • Hose Dash Size
    -4
  • Hose Diameter
    0.1900 in
  • Hose Inside Diameter
    3/16 in
  • Inside Diameter
    0.13 in
  • Length
    2.46 in
  • Outer Diameter
    0.69 in
  • Overall Length
    2.46 in
  • Overall Weight
    0.80 lb
  • SAE Size
    -4
  • Size
    -4
  • Thread Size
    7/16-24
  • Weight
    0.80 lb
  • Width
    0.62 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Male to Female
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE
  • Connection Type
    Male Inverted Flare
  • End 1 Style
    SAE
  • End 1 Thread
    7/16-24
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    Straight
  • Fitting Type
    Male inverted flare
  • For Use With
    100R5 Reusable
  • Manufacturer Catalog Number
    190111-4S
  • Manufacturer Compatibility
    Danfoss
  • Manufacturer Upc Number
    678146043825
  • Material
    Steel
  • Plating
    Dura-Kote
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    Male Inverted Flare
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Male Inverted Flare
  • Thread Type
    Male Inverted Flare
  • Type
    Hose Fitting
  • UPC_NO
    678146043825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)