Specifications
Dimensions
- Angle90 °
- End 1 Size1/2 in
- End 2 Size0.313 in
- Height2.03 in
- Hex Size0.5 in
- Hose Cut-Off Factor1.75 in
- Hose Dash Size-5
- Hose Inside Diameter1/4 in
- Inside Diameter0.18 in
- Length2.78 in
- Outer Diameter0.75 in
- Overall Length2.78 in
- Overall Weight0.80 lb
- Thread Size1/2-20
- Weight0.80 lb
- Width0.69 in
Details
- Adapter TypeHose Fittings
- Body MaterialCarbon Steel
- Both Ends Gender TypeMale to Female
- ColorDURA-KOTE
- Compatible Hose Series1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
- Connection 1 Short NameInverted
- End 1 StyleInverted
- End 1 Thread1/2-20
- End GenderMale
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- Manufacturer Catalog Number190235-5S
- Manufacturer Upc Number678146043900
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialCarbon Steel
- Product TypesFitting Assembly
- TypeHose Fitting
- UPC_NO678146043900
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)