Motion
190350-6S
Aeroquip 190350 Series Reusable Hose Fittings Male Inverted Flare 15˚ Elbow
Mi Item #00329991
MFR #190350-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190350 Series Reusable Hose Fittings Male Inverted Flare 15˚ Elbow
Mi Item #00329991
MFR #190350-6S

Mfr description
190350-6S SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    15 °
  • End 1 Size
    5/8 in
  • Height
    1.08 in
  • Hex Size
    0.62 in
  • Hose Cut-Off Factor
    2.36 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.24 in
  • Length
    3.66 in
  • Overall Length
    3.66 in
  • Overall Weight
    0.80 lb
  • Thread Size
    5/8-18
  • Weight
    0.80 lb
  • Width
    0.81 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Male to Female
  • Color
    DURA-KOTE
  • Compatible Hose Series
    FC355
  • Connection 1 Short Name
    Inverted
  • End 1 Style
    Inverted
  • End 1 Thread
    5/8-18
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    190350-6S
  • Manufacturer Upc Number
    678146044501
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146044501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)