Motion
190297-5S
Aeroquip (Eaton) 190297 Sery Reusable Hose Fitting Universal Swivel 45° Elbow - Stainless Steel Material, 1/4 in Hose ID, Female
MI ITEM #00329996
MFR #190297-5S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 190297 Sery Reusable Hose Fitting Universal Swivel 45° Elbow - Stainless Steel Material, 1/4 in Hose ID, Female
MI ITEM #00329996
MFR #190297-5S

Mfr description
190297-5S SWV ELBOW
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    5
  • End 1 Size
    -5
  • Height
    1.41 in
  • Hex Body
    0.4330 in
  • Hex Size
    0.625 in
  • Hose Cut-Off Factor
    1.29 in
  • Hose Dash Size
    -5
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.18 in
  • Length
    2.78 in
  • Outer Diameter
    0.6880 in
  • Overall Length
    2.78 in
  • Overall Weight
    0.80 lb
  • SAE Size
    -5
  • Size
    -5
  • Thread Size
    1/2-20 UNF
  • Weight
    0.80 lb
  • Width
    0.69 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Body Material
    Stainless Steel
  • Both Ends Gender Type
    Female to Female
  • Coating
    Dura-Kote
  • Compatible Hose Series
    302A, 303, 1503, 2580, 2651,
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    SAE 37
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    SAE 37
  • End 1 Thread
    1/2-20
  • End Gender
    Female
  • Finish/Coating
    Dura-Kote
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    100R5 Reusable
  • Manufacturer Catalog Number
    190297-5S
  • Manufacturer Compatibility
    Danfoss
  • Manufacturer Upc Number
    678146044389
  • Material
    Stainless Steel
  • Mating Angle
    37 °
  • Maximum Swivel Torque
    16 ft-lbs
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    45 °Elbow
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    Female 37 °swivel
  • Type
    Hose Fitting
  • UPC_NO
    678146044389

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)